Shop All Open End Wrenches
Tekton
1-5/16 Inch Angle Head Open End Wrench
Mfr # WAE83033
Zoro # G4060689
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 1-5/16 in; 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WAE83033
- Zoro # G4060689
- UPC # 020209055854
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Nominal Size | 1-5/16 in; 1-5/16 in |
Details
Item | Angle Head Open End Wrench,1-5/16" |
SAE or Metric | SAE |
Description
Angle Head Open End Wrench,1-5/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 9 In Lg Copper Wire Cutters (289G)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09731)
- DRILL AMERICA 15/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/64)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- TEKTON 1-1/4 Inch Angle Head Open End Wrench (WAE83032)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/4 x 13/16 (WO-3/4X13/16)
- Tekton Wrenches