Shop All Combination Wrenches
Tekton
1-3/8 Inch Combination Wrench
Mfr # WCB23035
Zoro # G8868041
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Overall Length 18.6 in.
- Head Size 1-3/8
- Includes 1-3/8 Inch Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB23035
- Zoro # G8868041
- UPC # 020209013151
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 18.6 in. |
Head Size | 1-3/8 |
Height | 1 in. |
Width | 2.8 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 1-3/8 Inch Combination Wrench |
Number of Points | 12 |
Weight | 2.36 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Description
1-3/8 Inch Combination Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Combination, Spline (JSCV26)
- DEWALT 20.0V Li-Ion Battery, 2.0Ah Capacity, 2-Piece (DCB203-2)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- PERFORMANCE TOOL 5-Pc Combination Snap Ring Plier Set Pliers Set-Snap, W1159 (W1159)
- TEKTON 11 mm Combination Wrench (18281)
- TEKTON 13 mm Combination Wrench (18283)
- TEKTON 41 mm Combination Wrench (WCB24041)
- TEKTON 27 mm Combination Wrench (WCB24027)
- TEKTON 30 mm Combination Wrench (WCB24030)
- TEKTON 1/2 Inch Stubby Combination Wrench (18047)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- Tekton Combination Wrenches