Shop All Open End Wrenches
Tekton
1-3/16 Inch Angle Head Open End Wrench
Mfr # WAE83030
Zoro # G1176079
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Material Steel
- Includes 1-3/16 Inch Angle Head Open End Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83030
- Zoro # G1176079
- UPC # 020209021927
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-3/16 in |
Overall Length | 11.6 in. |
Width | 3.9 in. |
Height | 0.4 in. |
Handle Width | 0.77 in. |
Length | 11.6 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,1-3/16" Angle Head |
Insulated | No |
Material | Steel |
Includes | 1-3/16 Inch Angle Head Open End Wrench |
SAE or Metric | SAE |
Head Angle | 30/60 Degrees |
Weight | 1.03 lb. |
Head 1 Angle | 30° |
Head 2 Angle | 60° |
Handle Thickness | 0.27 in. |
Description
Open End Angle Wrench,1-3/16 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (13478)
- BONDHUS Standard Ball End Hex Drive Screwdriver Set Proguard Finish 13-Piece (10637)
- JOHNSON LEVEL & TOOL I Beam Level, 78 In (3878)
- FEIN Circular Saw Blades, Stainless Steel, 9 in (63502009560)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- TEKTON 32 mm Angle Head Open End Wrench (WAE84032)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- TEKTON 9 mm Angle Head Open End Wrench (WAE84009)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 16m (13-1617MM)
- Tekton Wrenches