Shop All Open End Wrenches
Tekton
1-1/8 Inch Angle Head Open End Wrench
Mfr # WAE83029
Zoro # G1176027
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Material Steel
- Head Angle 30/60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83029
- Zoro # G1176027
- UPC # 020209021910
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-1/8 in |
Overall Length | 11 in. |
Handle Width | 0.79 in. |
Width | 3.8 in. |
Height | 0.4 in. |
Length | 11 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,1-1/8" Angle Head |
Insulated | No |
Material | Steel |
Head Angle | 30/60 Degrees |
SAE or Metric | SAE |
Includes | 1-1/8 Inch Angle Head Open End Wrench |
Head 1 Angle | 30° |
Handle Thickness | 0.27 in. |
Weight | 0.97 lb. |
Head 2 Angle | 60° |
Description
Open End Angle Wrench,1-1/8 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-844 Handle For Placers, Fiberglass 1 1/8" X 54" (12-844)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- KNIPEX Chain Nose Plier, 6-1/4" Overall Length (13 02 614 T BKA)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- TEKTON 13/16 Inch Angle Head Open End Wrench (WAE83021)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- Tekton Open End Wrenches