Shop All Combination Wrenches
Tekton
1-15/16 Inch Combination Wrench
Mfr # WCB23049
Zoro # G8867877
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size 1-15/16
- Overall Length 25.7 in.
- Number of Points 12
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB23049
- Zoro # G8867877
- UPC # 020209013243
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 1-15/16 |
Overall Length | 25.7 in. |
Height | 1.3 in. |
Width | 3.9 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Finish | Chrome |
Includes | 1-15/16 Inch Combination Wrench |
Weight | 6.14 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Description
Combination Wrench 1-15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1/2" (80614)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-06)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH1-7/8" 30 DEG ANGL (MT1260)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- TEKTON 9 mm Stubby Combination Wrench (18064)
- TEKTON 1-3/16 Inch Combination Wrench (18269)
- TEKTON 1/2 Inch Combination Wrench (18257)
- TEKTON 16 mm Combination Wrench (18286)
- TEKTON 9 mm Combination Wrench (18278)
- TEKTON 1-1/8 x 1-1/4 Inch 45-Degree Offset Box End Wrench (WBE23329)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- Tekton Combination Wrenches