Shop All Combination Wrenches
Tekton
1-1/16 Inch Combination Wrench
Mfr # 18267
Zoro # G8867719
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size 1-1/16
- Number of Points 12
- Overall Length 14.3 in.
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 18267
- Zoro # G8867719
- UPC # 020209182673
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 1-1/16 |
Overall Length | 14.3 in. |
Height | 0.9 in. |
Width | 2.2 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Finish | Chrome |
Includes | 1-1/16 Inch Combination Wrench |
Point Style | 12-Point |
Weight | 1.21 lb. |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench 1-1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/4" DRIVE X 5/32" HEX DRIVER IM (GP9905F)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- DRILL AMERICA 1/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/8)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 38 mm Size, Standard Socket, Black Phosphate (49-66-6376)
- TEKTON 1-7/8 Inch Combination Wrench (WCB23048)
- TEKTON 9/32 Inch Combination Wrench (18252)
- TEKTON 20 mm Combination Wrench (18291)
- TEKTON 23 mm Combination Wrench (18294)
- TEKTON 30 mm Combination Wrench (WCB24030)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- Tekton Wrenches