Shop All Combination Wrenches
Tekton
1-11/16 Inch Combination Wrench
Mfr # WCB23043
Zoro # G8867883
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 1-11/16 Inch Combination Wrench
- Number of Points 12
- Finish Chrome
- Overall Length 21.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB23043
- Zoro # G8867883
- UPC # 020209013205
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 21.7 in. |
Head Size | 1-11/16 |
Width | 3.3 in. |
Height | 1.2 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 1-11/16 Inch Combination Wrench |
Number of Points | 12 |
Finish | Chrome |
Weight | 3.99 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Measurement Type | SAE |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 1-11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- BON TOOL Bon 12-640 Knee Pads For Knee Boards (Pr) (12-640)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- MILWAUKEE TOOL 24mm Metric Flex Head Ratcheting Combination Wrench (45-96-9624)
- TEKTON 17 mm Stubby Combination Wrench (18073)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- TEKTON 5/16 Inch Combination Wrench (18253)
- TEKTON 47 mm Combination Wrench (WCB24047)
- TEKTON 11/32 Inch Combination Wrench (18254)
- TEKTON 1-9/16 Inch Combination Wrench (WCB23040)
- GEARWRENCH 716 90T 12 PT Combi Ratchet Wrench (KDT86944)
- Tekton Wrenches