Shop All Hex Keys
Tekton
0.050 Inch Ball End Hex L-Key
Mfr # KLX72050
Zoro # G310369658
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Features Ball End
- Size 0.050 in
- Length 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.050 in |
Length | 2.8 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Features | Ball End |
Material | Steel |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter (48-22-3080)
- JOHNSON LEVEL & TOOL 6 Combo Square (406EM)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- LENOX SAW HOLE 2"" W/ARBR (1772779)
- TEKTON 4 mm Ball End Hex L-Key (KLX82040)
- TEKTON 9 mm Short Arm Ball End Hex L-Key (KLX87090)
- TEKTON 1.5 mm Ball End Hex L-Key (KLX82015)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- TEKTON 5/32 Inch Ball End Hex L-Key (KLX72156)
- TEKTON 3/16 Inch Short Arm Ball End Hex L-Key (KLX77188)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- Tekton Hex Keys & Hex Key Sets