Shop All Screwdrivers
Tekton
#0 Phillips High-Torque Screwdriver
Mfr # DHP31000
Zoro # G400618222
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Shank Length 4 in.
- Material Chrome-Plated Steel
- Finish Chrome
- Handle Length 4.0 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHP31000
- Zoro # G400618222
- UPC # 20209052884
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 4 in. |
Overall Length | 8.0 in. |
Handle Length | 4.0 in. |
Width | 1.3 in. |
Height | 1.3 in. |
Shaft Diameter | 0.125 in. |
Exposed Blade Length | 4.0 in. |
Details
Tip Style Group | Phillips |
Material | Chrome-Plated Steel |
Finish | Chrome |
Color | Black |
Description
Blending power and speed, the unique handle of the TEKTON #0 Phillips x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- CRESCENT 8 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (CIMS0N)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/8 (C73024)
- GEARWRENCH 1/4" Drive 120XP™ Non-Quick Release Dual Pawl Ratchet Repair Kit (81099P)
- TEKTON Long #1 Phillips High-Torque Screwdriver (DHP34001)
- TEKTON #1 Phillips High-Torque Screwdriver (DHP31001)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- TEKTON T27 x 4" Screwdriver 4 in. Round (26805)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON Long 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14250)
- KO-KEN ScrewDriver Slotted 8mm 270mm (168S-8)
- Tekton Screwdrivers and Nutdrivers