Shop All Screwdrivers
Tekton
#0 Phillips Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSP11000
Zoro # G4060792
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #0
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSP11000
- Zoro # G4060792
- UPC # 020209037515
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 4 in. |
Handle Length | 3.6 in. |
Details
Item | Screwdriver 0 Phillips Hard-Handle Scre |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | #0 Phillips Hard-Handle Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Phillips |
Description
Screwdriver 0 Phillips Hard-Handle Scre
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- XTREME BLU-MOL Plumber Bi-Metal Hole Saw Kit, 9 pcs. (D9592)
- MAYHEW STEEL PRODUCTS SCREWDRIVER 5/16 x 7 Cats Paw Slotted (MY45005)
- IRWIN DRILL BIT COBALT 3/16" JOBBER 135 HSS (HN63112)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14003)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS11188)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26033)
- Tekton Screwdrivers and Nutdrivers