Shop All Handheld Flashlights
Tektite
Black No Led Industrial Handheld Flashlight
Mfr # UV-4
Zoro # G4282731
original price:
$71.08
7% off
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Number of Batteries 3
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tektite
- MFR # UV-4
- Zoro # G4282731
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.37 in |
Body Dia. | 0.9 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Alternate Battery Size | AA |
Overall Length | 7 3/8 in |
Manufacturer Warranty Length | Lifetime |
Body Diameter | 1 1/4 in |
Description
UV Inspection Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material ABS, Polycarbonate, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 10 ft, Maximum Brightness 99 lm, Run Time at Maximum Brightness 20 hr, Weight with Batteries 4.5 oz, Alternate Battery Size AA, Includes Charger No, Beam Color Black, Beam Focus Fixed, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Coilex® Baffle, 310 (310TBZ)
- ILC Replacement for Bulbrite 53bt15cl/eco replacement light bulb lamp (53BT15CL/ECO BULBRITE)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB2)
- ILC Replacement for Kulka 530-6 (530-6 KULKA)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag|12FT Artificial Trees | Green Canvas (604092KCM)
- PRIME-LINE 9 LED Aluminum Flashlight Set Single Pack (E000001)
- FENIX 3000 Lumen Rechargeable Tactical Flashlight (PD36 TAC)
- LUMISHORE LUM-60-0321 EOS i-Connect Hub for SMX 153 EOSTIX 403 EOS (LUM60BLK0321)
- MAGLITE Maglite S4D015 MagLite 4-cell D Display Box Black (S4D015)
- BAYCO Rechargeable Flashlight w Magnet Green (BAYNSR-9940XL-G)
- Tektite Handheld Flashlights