Shop All Wood Screws
Teks
Wood Screw, #9, Zinc Plated Steel
Mfr # 21404
Zoro # G707686030
product price: $23.99
/ea
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21404
- Zoro # G707686030
- UPC # 92097214040
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Selfsealing neoprene washer for waterproof applications Premium finish provides exceptional corrosion resistance in harsh outdoor environments For metaltometal 2622 ga or metaltowood applications Applications attaching roofing and wall panels to steel framing, roofing panels over insulation to wood structure, pole barn construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Steel, 20 PK (U69136.037.0200)
- MIDWEST FASTENER Machine Screw Nut, #2-56, Brass, 100 PK (03760)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive (21418)
- TEKS Wood Screw, #12, 2, Zinc Steel 50 PK (21416)
- TEKS Wood Screw, #12, 3/4/2024, Zinc Steel Hex Drive, 90 PK (21408)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK (21412)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- TEKS Wood Screw, #12, Zinc Plated Steel (21412)
- FASTAP Wood Screw, #9, 3 in, Square Drive, 500 PK (DAC300WSQ)
- Teks Wood Screws