Shop All Wood Screws
Teks
Wood Screw, #12, 3/4/2024, Zinc Steel Hex Drive, 90 PK
Mfr # 21408
Zoro # G308611103
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Screw Size #12
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teks
- MFR # 21408
- Zoro # G308611103
- UPC # 92097214088
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4/2024 |
Details
Drive | Hex |
Material | Steel |
Finish | Zinc |
Item | Wood Screw |
Description
Ideal for metal to metal applications and provides exceptional corrosion resistance especially when fastening roofing panels to metal structures. Includes 90 screws and self-sealing neoprene washers. No pre-drilling necessary. Screws tap their own heads. Provides secure fastening with strong holding power. Engineered drill point and flute pilot section helps remove material efficiently and sizes the hole for threads. Precise drill point designed to drill, tap, and fasten all in one motion. High performance drive surfaces and hex head reduce cam-outs to penetrate surface the first time for easy installation. Climacoat premium coating means no streaking from corrosion and rust for long life finish in exterior applications. Self-sealing neoprene washer provides a waterproof seal in harsh outdoor environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK (U04181.043.0002)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.050.0850)
- CURT Hitch Pin, 1/2", 21410 (21410)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (WWG800312031236)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK (21412)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive (21418)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- TEKS Wood Screw, #12, 2, Zinc Steel 50 PK (21416)
- TEKS Wood Screw, #12, Zinc Plated Steel (21412)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Nickel Steel Flat Head Phillips Drive, 35 PK (79331)
- Teks Self-Tapping Screws