Shop All Wood Screws
Teks
Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK
Mfr # 21412
Zoro # G508611101
product price: $29.35
/pk 80, $0.37/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Screw Size #12
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21412
- Zoro # G508611101
- UPC # 92097214125
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 |
Details
Drive | Hex |
Material | Steel |
Finish | Zinc |
Item | Wood Screw |
Description
Provides secure metal-to-wood fastening with strong holding power, without the need to pre-drill. Sharp self-piercing point is ideal for fastening corrugated roofing panels to wood structures. Self-sealing neoprene washer provides a waterproof seal and a premium finish provides exceptional corrosion resistance in harsh outdoor environments. Installs with a standard screwgun and a 1/4 in. hex drive bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.075.0200)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (930782)
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38210.060.0001)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (M51044.160.0050)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive (21418)
- TEKS Wood Screw, #12, 3/4/2024, Zinc Steel Hex Drive, 90 PK (21408)
- TEKS Wood Screw, #12, 2, Zinc Steel 50 PK (21416)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- TEKS Wood Screw, #12, Zinc Plated Steel (21412)
- DELTANA Wood Screw, #10, 2-1/2 in, Black (SCWB1025U19)
- Teks Self-Tapping Screws