Shop All Wood Screws
Teks
Wood Screw, #12, 1, Zinc Steel Hex Drive
Mfr # 21418
Zoro # G708611093
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Screw Size #12
- Material Steel
- Finish Zinc
- Materials for Use With Metal To Metal Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teks
- MFR # 21418
- Zoro # G708611093
- UPC # 92097214187
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 |
Details
Drive | Hex |
Material | Steel |
Finish | Zinc |
Materials for Use With | Metal To Metal Fastening |
Item | Wood Screw |
Description
Provides secure metal-to-wood fastening with strong holding power, without the need to pre-drill. Sharp self-piercing point is ideal for fastening corrugated roofing panels to wood structures. Self-sealing neoprene washer provides a waterproof seal and a premium finish provides exceptional corrosion resistance in harsh outdoor environments. Installs with a standard screwgun and a 1/4 in. hex drive bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1420-12PHP-01)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1/2 in Lg, 10 PK (092520050T)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SH-050-SS)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK (21412)
- TEKS Wood Screw, #12, 3/4/2024, Zinc Steel Hex Drive, 90 PK (21408)
- TEKS Wood Screw, #12, Zinc Plated Steel (21412)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- TEKS Wood Screw, #12, 2, Zinc Steel 50 PK (21416)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Yellow Steel Wafer Head Phillips Drive, 250 PK (5ZVP0)
- DELTANA Wood Screw, #10, 1 in, Paint Black Steel Flat Head Phillips Drive (SCWS1010U1B)
- Teks Self-Tapping Screws