Shop All Sheet Metal Screws
Teks
Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 360 PK
Mfr # 21401
Zoro # G005673534
product price: $41.49
/pk 360, $0.12/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Materials for Use With Metal, Wood
- Head Dia. #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21401
- Zoro # G005673534
- UPC # 92097214019
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1 in |
Head Dia. | #9 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Description
Teks Roofing Screws provide secure fastening with strong holding power, without the need to pre-drill. The self-sealing neoprene washer provides a waterproof seal. The premium finish provides exceptional corrosion resistance in harsh outdoor environments. Teks Roofing Screws are ideal for attaching roofing and wall panels to steel and wood framing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 188 PK (08819)
- ZORO SELECT M10-1.50 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK (M24540.100.0025)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03815)
- ZORO SELECT #10-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0076)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- TEKS Sheet Metal Screw, #9 x 1-1/2 in, Steel Hex Head Hex Drive, 400 PK (21406)
- TEKS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 600 PK (21506)
- TEKS Sheet Metal Screw, #10 x 3/4/2024, Zinc Steel 150 PK (21320)
- TEKS Sheet Metal Screw, #12 x 1/1/2002, Zinc Steel 80 PK (21344)
- TEKS Sheet Metal Screw, #12 x 3/4/2024, Zinc Steel 120 PK (21336)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- Teks Self-Tapping Screws