Shop All Sheet Metal Screws
Teks
Sheet Metal Screw, #10 x 3/4/2024, Zinc Steel 150 PK
Mfr # 21320
Zoro # G008611069
product price: $42.39
/pk 150, $0.28/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21320
- Zoro # G008611069
- UPC # 92097213203
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4/2024 |
Details
Material | Steel |
Finish | Zinc |
Item | Sheet Metal Screw |
Description
Can be used to fasten thicker gauge metal to metal and hardware to steel in air-conditioning, heating, electrical and ventilation applications. Zinc-plated finish. Drill point removes material and sizes the hole for threads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP276)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK (M04114.120.0035)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.012.0050)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade A, Hot Dipped Galvanized, 63/64 in Ht, 25 PK (848031-PR-25)
- TEKS Sheet Metal Screw, #12 x 1/1/2002, Zinc Steel 80 PK (21344)
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 180 PK (21312)
- TEKS Sheet Metal Screw, #10 x 1/4/2009, Zinc Steel 300 PK (21381)
- TEKS Sheet Metal Screw, #10 x 1, Zinc Steel 140 PK (21328)
- TEKS Sheet Metal Screw, #9 x 1-1/2 in, Steel Hex Head Hex Drive, 400 PK (21406)
- TEKS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 600 PK (21506)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK (9032354)
- Teks Sheet Metal Screws