Shop All Sheet Metal Screws
Teks
Sheet Metal Screw, #10 x 1/4/2009, Zinc Steel 300 PK
Mfr # 21381
Zoro # G608611094
product price: $55.15
/pk 300, $0.18/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Materials for Use With Metal To Metal Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21381
- Zoro # G608611094
- UPC # 92097213814
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/4/2009 |
Details
Material | Steel |
Finish | Zinc |
Materials for Use With | Metal To Metal Fastening |
Item | Sheet Metal Screw |
Description
Phillips Flat-Head Screws With Wings provide secure metal-to-metal fastening with strong holding power. The screws feature sharp points and can be used where a flush appearance is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0400)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (U33670.015.0052)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 587 PK (54809)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, 316 stainless steel Plain, 25 PK (SWW-1236)
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 240 PK (21364)
- TEKS Sheet Metal Screw, #12 x 1/1/2002, Zinc Steel 80 PK (21344)
- TEKS Sheet Metal Screw, #12 x 3/4/2024, Zinc Steel 120 PK (21336)
- TEKS Sheet Metal Screw, #10 x 1, Zinc Steel 140 PK (21328)
- TEKS Sheet Metal Screw, #9 x 1-1/2 in, Steel Hex Head Hex Drive, 400 PK (21406)
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 180 PK (21312)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03243)
- Teks Self-Tapping Screws