Shop All Sheet Metal Screws
Teks
Sheet Metal Screw, #10 x 1, Zinc Steel 140 PK
Mfr # 21328
Zoro # G608611063
product price: $21.39
/pk 140, $0.15/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21328
- Zoro # G608611063
- UPC # 92097213289
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 |
Details
Material | Steel |
Finish | Zinc |
Item | Sheet Metal Screw |
Description
Provides secure metal-to-metal fastening with strong holding power without the need to pre-drill. The engineered drill-point and flute remove material efficiently and properly size the hole for threads. They are ideal for fastening thicker gauge 20 - 12-Gauge metal to metal in applications such as heating, ventilation, and air conditioning attaching duct work to steel framing, electrical attaching accessories to steel framing, and overhead steel doors, hinges, and latches. Install with a standard screw gun and a 1/4 in. hex drive bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Square Drive, 5000 PK (1016KQF)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 20 PK (931943)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x8 L (U39665.100.0700)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (1-5-SJ3526N)
- TEKS Sheet Metal Screw, #10 x 3/4/2024, Zinc Steel 150 PK (21320)
- TEKS Sheet Metal Screw, #10 x 1/4/2009, Zinc Steel 300 PK (21381)
- TEKS Sheet Metal Screw, #12 x 1/1/2002, Zinc Steel 80 PK (21344)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 360 PK (21401)
- TEKS Sheet Metal Screw, #10 x 1/1/2002, Zinc Steel 90 PK (21332******)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 10 PK (77666)
- Teks Self-Tapping Screws