Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #8 x 1/5/2008, Zinc Steel Truss Head 120 PK
Mfr # 21516
Zoro # G108611105
product price: $20.75
/pk 120, $0.17/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/5/2008
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21516
- Zoro # G108611105
- UPC # 92097215108
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/5/2008 |
Details
System of Measurement | Inch |
Head Type | Truss |
Material | Steel |
Finish | Zinc |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Head Color | Metallic |
Description
Zinc-plated screws are self-tapping and self-drilling for easy installation. For use on projects that require metal-on-metal fastening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51130.019.0050)
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0025)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK5 (WWGCLPZBP062)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Electro-Zinc Steel Hex Head External Hex Drive, 500 PK (1821200)
- TEKS Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1397000)
- TEKS Self-Drilling Screw, #12 x 7/8 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1088000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/8 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1175153)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1376000)
- HOMECARE PRODUCTS 561044 12-14 x 2 in. Zinc Plated Neoprene Washer Screws (HO612522)
- Teks Self-Tapping Screws