Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK
Mfr # 21520
Zoro # G508611088
product price: $22.59
/pk 260, $0.09/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/2/2024
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21520
- Zoro # G508611088
- UPC # 92097215207
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2/2024 |
Details
System of Measurement | Inch |
Head Type | Truss |
Material | Steel |
Finish | Zinc |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
No pre-drilling required. Use to securely fasten 20 - 12-gauge metal in stucco/plaster and other metal-to-metal fastening applications without needing to pre-drill. The screws feature engineered drill points and flutes that remove material efficiently and properly size the hole for threads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 8, Zinc Plated, 3-1/2 in Lg, 2 1/4 in Hex Wd (205827BG)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- TEKS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21328)
- TEKS Self-Drilling Screw, #12 x 7/8 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1088000)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21500)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1587000)
- STRONG-POINT 8-18 x 2.50 in. Phillips Modified Truss R-W Head Screws Zinc Plated, 2PK (M92Z)
- Teks Self-Drilling Screws