Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK
Mfr # 21500
Zoro # G208611074
product price: $16.35
/pk 260, $0.06/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/2/2024
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21500
- Zoro # G208611074
- UPC # 92097215009
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2/2024 |
Details
System of Measurement | Inch |
Head Type | Truss |
Material | Steel |
Finish | Zinc |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
The screws feature sharp points and can be used where a wide, low-profile screw head is needed. Provides secure metal-to-metal or metal-to-wood fastening with strong holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235844)
- ZORO SELECT Thin Hex Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 1.80 mm Ht, 100 PK (M51090.030.0001)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1464KW)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 20 PK (70192)
- TEKS Self-Drilling Screw, #12 x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1143000)
- TEKS Self-Drilling Screw, #12 x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1146000)
- TEKS Self-Drilling Screw, #10 x 1-13/16 in, Gray Spex Steel Flat Head Combination Phillips/Square Drive (1791000)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1128000)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (21520)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- DAGGERZ Self-Drilling Screw, #6 x 5/8 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (PPSDZ060058)
- Teks Self-Tapping Screws