Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive
Mfr # 21510
Zoro # G607455132
product price: $40.15
/ea
Sold in multiples of 3 for $120.45
$120.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21510
- Zoro # G607455132
- UPC # 92097215108
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Description
Teks Fasteners are the leading choice of selftapping screws for use in interior or exterior applications Professionals are able to drill faster with less force even in heavy gauge metal The selftapping threads are designed to tap holes while providing superior holding power ensuring strong connections between materials Teks fasteners are offered in sharp and drill points that easily penetrate light to heavygauge metal and wood Professionals no longer have to struggle when engaging their work surface No tool slippage or camouts even with old sockets and worn bits Professionals can drill, tap and fasten all in one motion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN7)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.050.0016)
- MAJOR Major: LSA-3 - Locksmith Screw Assortment Kit #3 - Oversize Repair Screws (MJR-LSA-3)
- USA INDUSTRIALS M4-0.70 x 50 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-476)
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Steel Flat Head Phillips Drive, 40 PK (21378)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1120000)
- TEKS Self-Drilling Screw, 1/4" x 2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1155000)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (1420KPF188)
- Teks Self-Drilling Screws