Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK
Mfr # 1399000
Zoro # G4989966
original price:
$99.78
16% off
new price: $83.55
/pk 500, $0.17/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Fastener Length 7/8 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1399000
- Zoro # G4989966
- UPC # 092097922600
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 7/8 in |
Drive Size | 5/16 in |
Drill Point Size | 1 |
Hex Width | 0.313 in |
Head Dia. | 0.563 in |
Head Height | 0.19 in |
Washer Outside Diameter | 0.415 in |
Maximum Head Width | 0.313 in |
Drill Tip Length | 17/64 in |
Head Width | 0.313 in |
Minimum Head Width | 0.313 in |
Dia./Thread Size | 1/4" |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 7/8 in, Drill Point Size 1, Drill Tip Length 17/64 in, Maximum Drilling Thickness 0.095 in, Head Width 0.313 in, Head Height 0.19 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in, Application Duct Work, Stitching Roof Deck, Wall Panel Sidelaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Bright (K0767.24)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.300.1000)
- HILLMAN Deck Screw, #8 x 1-3/4 in, Torx Drive (48596)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141100)
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21504)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- TEKS Self-Drilling Screw, #12 x 2 3/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1094000)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1160000)
- TEKS Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel Truss Head Phillips Drive (21536)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- Teks Self-Drilling Screws