Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK
Mfr # 1389000
Zoro # G4990002
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 7/8 in
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1389000
- Zoro # G4990002
- UPC # 092097922587
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 7/8 in |
Drive Size | 5/16 in |
Head Dia. | 0.563 in |
Hex Width | 0.313 in |
Head Height | 0.255 in |
Drill Point Size | 1 |
Head Width | 0.313 in |
Washer Outside Diameter | 0.552 in |
Maximum Head Width | 0.313 in |
Drill Tip Length | 17/64 in |
Minimum Head Width | 0.313 in |
Dia./Thread Size | 1/4" |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 7/8 in, Drill Point Size 1, Drill Tip Length 17/64 in, Maximum Drilling Thickness 0.095 in, Head Width 0.313 in, Head Height 0.255 in, Washer Outside Diameter 0.552 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in, Application Eave Panels, Fascia, Stitching Roof, Wall, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0062)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001GRY)
- CURT Hitch Pin w/Grv, 2"/2-1/2" Rcvr, Zinc, 5/8" (21583)
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1404000)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1160000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21524)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- Teks Self-Drilling Screws