Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, 1/4" x 3 in, Steel Flat Head Phillips Drive, 40 PK
Mfr # 21378
Zoro # G505673539
product price: $21.19
/pk 40, $0.53/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Materials for Use With Wood, Metal
- Head Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21378
- Zoro # G505673539
- UPC # 92097213784
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 3 in |
Head Dia. | 1/4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Head Color | Stainless Steel |
Description
Teks Wood-to-Metal Screws provide secure wood to metal fastening with strong holding power, without the need to pre-drill. The drill-point and flute are designed to remove material efficiently and properly size the hole for self-tapping threads. Special wings ream a hole in the wood to prevent thread engagement during drilling. Teks Wood-to-Metal Screws are ideal for attaching roof/subfloor decking, trailer beds to frame, and wood headers to steel frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (63254)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (WWG-CPP-026)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2, PK10 (U07852.050.0200)
- TEKS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21341)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1165253)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1074000)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1120000)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- Teks Self-Tapping Screws