Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK
Mfr # 1074000
Zoro # G4990045
CAD Available
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teks
- MFR # 1074000
- Zoro # G4990045
- UPC # 092097322172
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 3 in |
Drive Size | 5/16 in |
Drill Point Size | 5 |
Hex Width | 0.313 in |
Head Dia. | 0.415 in |
Head Height | 0.18 in |
Washer Outside Diameter | 0.415 in |
Maximum Head Width | 0.313 in |
Head Width | 0.313 in |
Drill Tip Length | 27/32 in |
Minimum Head Width | 0.313 in |
Dia./Thread Size | 1/4" |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 3 in, Drill Point Size 5, Drill Tip Length 27/32 in, Maximum Drilling Thickness 0.5 in, Head Width 0.313 in, Head Height 0.18 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70652.025.0150)
- TEKS Self-Drilling Screw, 1/4" x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1048000)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01062.031.0125)
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1150000)
- TEKS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21328)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1011000)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1428000)
- TAPPERS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Pan Head Phillips Drive, 500 PK (1596553)
- Teks Self-Drilling Screws