Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 21358
Zoro # G507455126
product price: $44.39
/ea
Sold in multiples of 3 for $133.17
$133.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21358
- Zoro # G507455126
- UPC # 92097213586
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood Professionals no longer have to struggle when engaging their work surface The selftapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40703)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 55 mm Shaft Dia, 10 PK (M36000.055.0001)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC0916.1-100)
- TEKS Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21352)
- TEKS Self-Drilling Screw, #8 x 1, Zinc Steel Truss Head Phillips Drive, 170 PK (21508)
- TEKS Self-Drilling Screw, #10 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1308000)
- TEKS Self-Drilling Screw, #12 x 1, Zinc Steel Hex Head 400 PK (21341)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1560553)
- TEKS Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK (21418)
- ZORO SELECT Self Drill Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 120 PK (TKHWI-1001000-3-120P)
- Teks Self-Drilling Screws