Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, 1/4" x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK
Mfr # 1048000
Zoro # G4989853
original price:
$84.95
5% off
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Climaseal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teks
- MFR # 1048000
- Zoro # G4989853
- UPC # 092097921771
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1-1/2 in |
Drive Size | 3/8 in |
Head Dia. | 0.563 in |
Drill Point Size | 3 |
Hex Width | 0.375 in |
Head Height | 0.28 in |
Head Width | 0.375 in |
Drill Tip Length | 1/2 in |
Minimum Head Width | 0.375 in |
Maximum Head Width | 0.375 in |
Washer Outside Diameter | 0.575 in |
Dia./Thread Size | 1/4" |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 1/2 in, Maximum Drilling Thickness 0.21 in, Head Width 0.375 in, Head Height 0.28 in, Washer Outside Diameter 0.575 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.375 in, Application Sheet to Steel Framing, Head Color Silver, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 Steel, Black Oxide Finish, 1 PR (Z9520SET)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-09)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1044000)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21500)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1587000)
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21524)
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW143)
- Teks Self-Drilling Screws