Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK
Mfr # 1152000
Zoro # G4989914
CAD Available
original price:
$105.63
10% off
new price: $94.15
/pk 250, $0.38/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Climaseal
- Materials for Use With Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1152000
- Zoro # G4989914
- UPC # 092097922389
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 1/2 in |
Drive Size | 3/8 in |
Head Height | 0.23 in |
Head Dia. | 0.500 in |
Drill Point Size | 3 |
Hex Width | 0.375 in |
Washer Outside Diameter | 0.5 in |
Maximum Head Width | 0.375 in |
Minimum Head Width | 0.375 in |
Head Width | 0.375 in |
Drill Tip Length | 1/2 in |
Dia./Thread Size | 1/4" |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 1/2 in, Maximum Drilling Thickness 0.21 in, Head Width 0.375 in, Head Height 0.23 in, Washer Outside Diameter 0.5 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Common Nail, 5/8 in L, Steel, Galvanized Finish, 23 ga (23G15-1K)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.031.0062)
- MIDWEST FASTENER Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68465)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1149000)
- TEKS Self-Drilling Screw, #12 x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1553000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1150000)
- TEKS ROOFING SCREW #9X1-1/2in. 100PK (21414)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21524)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (657382-1000)
- Teks Self-Tapping Screws