Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 21336
Zoro # G407448389
product price: $15.89
/ea
Sold in multiples of 4 for $63.56
$63.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21336
- Zoro # G407448389
- UPC # 92097213364
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood Professionals no longer have to struggle when engaging their work surface The selftapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.013.0050)
- ZORO SELECT Spring Pin, Slotted, 10x140mm, PK10 (M39100.100.0140)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.100.0550)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01210.025.0100)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1167253)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1009000)
- TEKS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1129000)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1074000)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1376000)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (08022)
- Teks Self-Drilling Screws