Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #12 x 2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK
Mfr # 1072000
Zoro # G4990851
CAD Available
product price: $122.99
/pk 250, $0.49/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1072000
- Zoro # G4990851
- UPC # 092097921795
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | 5/16 in |
Hex Width | 0.313 in |
Head Height | 0.193 in |
Head Dia. | 0.415 in |
Drill Point Size | 5 |
Dia./Thread Size | #12 |
Maximum Head Width | 0.313 in |
Washer Outside Diameter | 0.415 in |
Minimum Head Width | 0.313 in |
Head Width | 0.313 in |
Drill Tip Length | 25/32 in |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 2 in, Drill Point Size 5, Drill Tip Length 25/32 in, Maximum Drilling Thickness 0.5 in, Head Width 0.313 in, Head Height 0.193 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, M6 x 20 mm, Yellow Zinc Plated Steel Hex Head Phillips Drive, 50 PK (2123PK)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Regular, 25 pk. (U11120.062.0001)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04160.050.0550)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- TEKS Self-Drilling Screw, #12 x 2 1/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1092000)
- TEKS Self-Drilling Screw, #10 x 1-1/2 in, Hex Head Hex Drive, 90 PK (21332)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (21308)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- TEKS Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1397000)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 15 PK (30272)
- Teks Self-Tapping Screws