Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #12 x 2 3/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK
Mfr # 1094000
Zoro # G4990876
CAD Available
product price: $117.99
/pk 250, $0.47/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Gray Spex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1094000
- Zoro # G4990876
- UPC # 092097921863
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 3/4 in |
Drive Size | #3 |
Head Dia. | 0.563 in |
Drill Point Size | 4 |
Head Height | 0.25 in |
Drill Tip Length | 9/16 in |
Washer Outside Diameter | 0.476 in |
Head Width | 0.563 in |
Dia./Thread Size | #12 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Gray Spex |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Head Color | Silver |
Application | Steel Framing |
Head Angle (Deg.) | 90 |
Maximum Drilling Thickness | 0.25 in |
Type | Self Drilling Screw |
Head Shape | Round |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Flat, Drive Phillips, Screw Size #12, Fastener Length 2 3/4 in, Drill Point Size 4, Drill Tip Length 9/16 in, Maximum Drilling Thickness 0.25 in, Head Width 0.563 in, Head Height 0.25 in, Washer Outside Diameter 0.476 in, Drive Size #3, Pack Size Small, System of Measurement Inch, Application Steel Framing, Head Color Silver, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/16" L, PK100 (WWG-BPXZ-2301)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Plain (N2022-SS-2-1/4)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- TEKS Self-Drilling Screw, #12 x 2 1/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1092000)
- TEKS Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK (21418)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Electro-Zinc Steel Hex Head External Hex Drive, 500 PK (1821200)
- TEKS Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel Truss Head Phillips Drive (21536)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1087000)
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, 410 Stainless Steel Flat Head Torx Drive, 1500 PK (1032KTF410)
- Teks Self-Drilling Screws