Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #12 x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK
Mfr # 1553000
Zoro # G4990772
CAD Available
product price: $36.95
/pk 100, $0.37/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Climaseal
- Materials for Use With Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1553000
- Zoro # G4990772
- UPC # 092097922822
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 1/2 in |
Drive Size | 3/8 in |
Head Height | 0.19 in |
Hex Width | 0.375 in |
Drill Point Size | 3 |
Head Dia. | 0.500 in |
Head Width | 0.313 in |
Drill Tip Length | 7/16 in |
Maximum Head Width | 0.313 in |
Minimum Head Width | 0.313 in |
Washer Outside Diameter | 0.415 in |
Dia./Thread Size | #12 |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 2 1/2 in, Drill Point Size 3, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.313 in, Head Height 0.19 in, Washer Outside Diameter 0.415 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62194)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx5/16 In L, Pk25 (MS16555-603)
- SUPERSTRUT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Gold Galvanized Finish (H104 3/8x10)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1149000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1150000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1123000)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1165253)
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Steel Hex Head Hex Drive, 300 PK (21422)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1087000)
- Teks Self-Tapping Screws