Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK
Mfr # 1120000
Zoro # G4990221
CAD Available
original price:
$111.42
9% off
new price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1 1/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1120000
- Zoro # G4990221
- UPC # 092097922235
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 1/4 in |
Drive Size | 5/16 in |
Head Dia. | 0.415 in |
Dia./Thread Size | #12 |
Drill Point Size | 2 |
Hex Width | 0.313 in |
Head Height | 0.19 in |
Drill Tip Length | 7/16 in |
Head Width | 0.313 in |
Maximum Head Width | 0.313 in |
Washer Outside Diameter | 0.415 in |
Minimum Head Width | 0.313 in |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/4 in, Drill Point Size 2, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.313 in, Head Height 0.19 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY91)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x5/8L, Pk100 (U39080.012.0062)
- MIDWEST FASTENER 1/2"-20 x 1/2" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60875)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62521)
- TEKS Self-Drilling Screw, #12 x 2 1/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1092000)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1026000)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1009000)
- TEKS Self-Drilling Screw, #12 x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1146000)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 5/8 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (206008)
- Teks Self-Tapping Screws