Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK
Mfr # 1428000
Zoro # G5013321
CAD Available
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1 1/2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teks
- MFR # 1428000
- Zoro # G5013321
- UPC # 092097922761
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 1/2 in |
Drive Size | 5/16 in |
Drill Point Size | 2 |
Head Dia. | 0.563 in |
Head Height | 0.255 in |
Maximum Head Width | 0.313 in |
Head Width | 0.313 in |
Drill Tip Length | 7/16 in |
Minimum Head Width | 0.313 in |
Washer Outside Diameter | 0.552 in |
Dia./Thread Size | #12 |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 12-14 x 1-1/2'', Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.313 in, Head Height 0.255 in, Washer Outside Diameter 0.552 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 SQ UBolt Plate (N222-349)
- L.H. DOTTIE Double Lag Shield, 3/8" Dia, 2-1/16" L, Alloy Steel 50 PK (DEA38)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/16 in Bore Dia., 25 PK (U36050.143.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1149000)
- TEKS Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1397000)
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- TEKS Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1029000)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1560553)
- TEKS Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21358)
- DAGGERZ Self-Drilling Screw, #10 x 4 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (DWSDZ1040)
- Teks Self-Drilling Screws