Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK
Mfr # 1560553
Zoro # G4990106
CAD Available
original price:
$102.29
26% off
new price: $75.69
/pk 500, $0.15/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Square Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size #2
- Material Steel
- Finish Gray Spex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1560553
- Zoro # G4990106
- UPC # 092097922846
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | 0.563 in |
Drill Point Size | 3 |
Head Height | 0.077 in |
Head Width | 0.563 in |
Drill Tip Length | 23/64 in |
Washer Outside Diameter | 0.435 in |
Dia./Thread Size | #10 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Square |
Tip Type | Drilling |
Material | Steel |
Finish | Gray Spex |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Application | Attaches Steel to Steel. Attachment Range is .036 to .550 in Drill and Tap Capacity is .036 to .210 in |
Head Color | Silver |
Head Angle (Deg.) | 90 |
Maximum Drilling Thickness | 0.175 in |
Type | Self Drilling Screw |
Head Shape | Round |
Description
Self Drilling Screw, Finish Gray Spex, Material Steel, Head Type Pan, Drive Combination Phillips/Square, Screw Size #10, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.175 in, Head Width 0.563 in, Head Height 0.077 in, Washer Outside Diameter 0.435 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Application Metal Roof Clip to Steel Purlin, Head Color Silver, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04110.031.0500)
- ZORO SELECT Class 8.8, M56-5.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.560.0240)
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 7/16" , Copper (SRRBRC137)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (N04122.100.0001)
- TEKS Self-Drilling Screw, #12 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1575553)
- TEKS Self-Drilling Screw, #12 x 2 3/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1094000)
- TEKS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21341)
- TEKS Self-Drilling Screw, #12 x 1 in, Hex Head Hex Drive (21340)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1005000)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (511470-100)
- Teks Self-Drilling Screws