Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #10 x 1-13/16 in, Gray Spex Steel Flat Head Combination Phillips/Square Drive
Mfr # 1791000
Zoro # G5013312
original price:
$64.85
14% off
new price: $55.49
/pk 250, $0.22/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Square Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-13/16 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1791000
- Zoro # G5013312
- UPC # 092097922907
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-13/16 in |
Drive Size | #2 |
Drill Point Size | 3 |
Head Dia. | 0.563 in |
Head Height | 0.16 in |
Head Width | 0.563 in |
Drill Tip Length | 3/8 in |
Washer Outside Diameter | 0.358 in |
Dia./Thread Size | #10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Combination Phillips/Square |
Tip Type | Drilling |
Material | Steel |
Finish | Gray Spex |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Head Color | Silver |
Application | Attaches 1/4 to 3/4 in Wood, .030 to .175 in Steel. Drill and Tap Capacity is .030 to .175 in |
Head Angle (Deg.) | 90 |
Maximum Drilling Thickness | 0.175 in |
Head Shape | Round |
Type | Self Drilling Screw |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Flat, Drive Combination Phillips/Square, Screw Size #10, Fastener Length 1 13/16 in, Drill Point Size 3, Drill Tip Length 3/8 in, Maximum Drilling Thickness 0.175 in, Head Width 0.563 in, Head Height 0.16 in, Washer Outside Diameter 0.358 in, Drive Size #2, Pack Size Small, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51060.013.0031)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.040.0012)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #10-32, 15 Inserts (34608)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1376000)
- TEKS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive (21510)
- TEKS Self-Drilling Screw, #12 x 2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1140000)
- TEKS Self-Drilling Screw, #12 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1575553)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1399000)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0300)
- Teks Self-Tapping Screws