Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #10 x 1-1/2 in, Hex Head Hex Drive, 90 PK
Mfr # 21332
Zoro # G705994328
original price:
$15.59
5% off
new price: $14.69
/pk 90, $0.16/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Materials for Use With Sheet Metal
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21332
- Zoro # G705994328
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Materials for Use With | Sheet Metal |
Item | Self-Drilling Screw |
Head Style | Hex |
Description
Teks No. 10 X 1-1/2 in. L Hex Washer Head Sheet Metal Screws 90 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0325)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (HI-004-WH-PK100)
- TEKS Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK (21418)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21322)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1107000)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1560553)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (21500)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 8 in, Plain Stainless Steel Hex Head Hex Drive, 75 PK (14128KW410)
- Teks Self-Tapping Screws