Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #10 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK
Mfr # 1308000
Zoro # G4990063
product price: $78.69
/pk 250, $0.31/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 1308000
- Zoro # G4990063
- UPC # 092097922501
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Head Dia. | 0.563 in |
Dia./Thread Size | #10 |
Head Height | 0.172 in |
Drill Point Size | 3 |
Hex Width | 0.313 in |
Minimum Head Width | 0.313 in |
Head Width | 0.313 in |
Washer Outside Diameter | 0.4 in |
Maximum Head Width | 0.313 in |
Drill Tip Length | 23/64 in |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.175 in, Head Width 0.313 in, Head Height 0.172 in, Washer Outside Diameter 0.4 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.070.0045)
- JONES STEPHENS Anchor Bolt Kit, 10x1-1/4 Scw, 1/4 Bit (A33002)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE99)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 25 PK (M04114.160.0045)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1376000)
- TEKS Self-Drilling Screw, #12 x 2/3/2004, Zinc Steel Flat Head 40 PK (21384)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- TEKS Self-Drilling Screw, #12 x 1 in, Hex Head Hex Drive (21340)
- TEKS Self-Drilling Screw, #10 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1131000)
- TEKS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1129000)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 50 PK (53711)
- Teks Self-Tapping Screws