Shop All Self-Drilling Screws
This Product is Discontinued
Teks
Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Hex Head 450 PK (Discontinued)
Mfr # 21322
Zoro # G408610723
This Product is Discontinued
Key Features
Hex Head
- Screw Size #10-16
- System of Measurement Inch
- Fastener Length 3/4 in
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teks
- MFR # 21322
- Zoro # G408610723
- UPC # 92097213227
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Can be used to fasten thicker gauge metal to metal and hardware to steel in air-conditioning, heating, electrical and ventilation applications. Zinc-plated finish. Drill point removes material and sizes the hole for threads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.