Shop All Machine Screws
Teks
#8 x 3/4 in Phillips Pan Machine Screw
Mfr # 21364
Zoro # G607375034
Sold in multiples of 6 for $93.54
$93.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teks
- MFR # 21364
- Zoro # G607375034
- UPC # 92097213647
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Item | Machine Screw |
Description
Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood Professionals no longer have to struggle when engaging their work surface The selftapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 3/8"-24, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-A)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Plain Finish (TRI2062LHX6-008P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 10 PK (4CAL4)
- TEKS #12 x 2 3/4 in Phillips Flat Machine Screw (21384)
- TEKS Roofing Screw, 12 Thread, Coarse Thread, Hex Drive, Drill Point, Steel, Zinc (21416)
- TEKS Screw with Wing, 149 in L, Flat Head, Phillips Drive, SelfTapping Point, Steel, Zinc (21381)
- TEKS #10 x 1-7/16 in Phillips Flat Machine Screw (21380)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05026)
- L.H. DOTTIE #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1032112)
- ZORO SELECT M2.5-0.45 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025030-100P1)
- Teks Machine Screws