Shop All Trailer Wiring
Tekonsha
Tekonsha 118272 Tow Harness Wiring Package; 7 Way
Mfr # 118272
Zoro # G003732264
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekonsha
- MFR # 118272
- Zoro # G003732264
- UPC # 16118132229
- Country of Origin China
- Category Trailer Wiring
Description
Features
- Exact replacement for damaged factory wiring harnesses
- Installs in seconds on vehicles not factory pre-wired
- Upgrades vehicles from 4-Flat factory wiring to 6 or 7-Way connectors
- Connects directly to standard factory connector
- Year - 2011-2015
- Make - Ford
- Model - Explorer
- Item Weight - 0.95 lbs.
- Dimensions - 11 x 7.98 x 3.12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Disposable Funnel, Dia 3 In, PK24 (DPC-22-K24)
- DISCO License Plate Assrtmnt Adj Red Tray W/Clr Lid (8661RCP)
- SKF Wheel Bearing - Rear, BR15123 (BR15123)
- MEGUIARS Meguiar's Scratch-X®- 7oz (G10307)
- TEKONSHA TEKONSHA 2010AP Trailer Breakaway Switch Cable And Pin (T1M-2010AP)
- TEKONSHA Tekonsha 3036-P Trailer Brake Control Wiring Harness - 2 Plugs, Ford (3036P)
- TEKONSHA Tekonsha 3034-P Trailer Brake Control Wiring Harness - 2 Plugs, Ford (3034-P)
- TEKONSHA Tekonsha 3025-P Trailer Brake Control Wiring Harness - 2 Plugs, GM (3025-P)
- TEKONSHA Tekonsha 3015-P Trailer Brake Control Wiring Harness - 2 Plugs, GM (3015-P)
- TEKONSHA Tekonsha 3021-P Trailer Brake Control Wiring Harness - 2 Plugs, Dodge (3021-P)
- HOPKINS Connector Set 2 Pole Flat (47965)
- Tekonsha Trailer Wiring