Shop All Strapping Equipment
Teknika Strapping Systems
Steel Strapping, Windlass Tensioner, 2"
Mfr # S-300
Zoro # G6619865
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Strapping
- Size 1 1/4"
- Weight 14
- Material Steel
- Overall Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teknika Strapping Systems
- MFR # S-300
- Zoro # G6619865
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
Size | 1 1/4" |
Overall Length | 4.5 |
Width | 1/4" |
Overall Width | 5.5 |
Overall Height | 21 |
Details
For Use With | Steel Strapping |
Weight | 14 |
Material | Steel |
Features | Windlass |
Thickness | up to .044" |
Color | Black |
Seals Used | Pusher Seal |
Description
IDL Packaging S-300 Heavy Duty Windlass Tensioner for up to 2" x 0.044" Steel Strapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- MMF INDUSTRIES COINTAINER, Automatic Coin Rolls, Nickels, $2, 1900 Wrappers/roll (50005)
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM104604)
- SANFORD Sanford Ink 85005 Mean Streak Marking Stick Broad Tip Yellow (85005)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/4" (C-3126)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Tensioner, 3/4" Windlass (MUL-320)
- TEKNIKA STRAPPING SYSTEMS 3/4" Steel Strapping Tool Set, HD Tensioner/Sealer (MUL-420, MUL-430)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Tensioner, 3/8" to 3/4" (S-290)
- TEKNIKA STRAPPING SYSTEMS Battery strapping Sealer and Hand Tensioner, up to 3/4" PET & PP (TEK-2)
- TEKNIKA STRAPPING SYSTEMS PET/PP Strapping Tensioner, Windlass Up to 3/4" (P-330)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-12)
- Teknika Strapping Systems Strapping Equipment