Shop All Strapping Equipment
Teknika Strapping Systems
Steel Strapping, HD Feedwheel Tensioner, Round Packages 1 1/4"
Mfr # S-249
Zoro # G6619174
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Strapping
- Features Feedwheel
- Color Silver
- Seals Used Pusher Seal
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # S-249
- Zoro # G6619174
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
Size | 1 1/4" |
Overall Length | 4.2 |
Overall Height | 21 |
Width | 1 1/4" |
Overall Width | 4.4 |
Details
For Use With | Steel Strapping |
Features | Feedwheel |
Color | Silver |
Seals Used | Pusher Seal |
Weight | 15 |
Thickness | up to .044" |
Material | Steel |
Description
Heavy Duty pusher tensioner for steel strapping 1 1/4" width
Strap width: up to 1 1/4"
Strap Thickness: up to . 044"
Strap width: up to 1 1/4"
Strap Thickness: up to . 044"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- ZORO SELECT Strapping Seal, 5/8 In., Open, PK1000 (2CXP4)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- EPSON T812XL120-S (T812XL) DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Black (T812XL120S)
- TEKNIKA STRAPPING SYSTEMS 5/8" Polyester Strapping Tool Set, Tensioner/Sealer (MUL-320, MUL-330)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Sealer, 5/8" (MUL-330)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Tensioner, 3/4" Windlass (MUL-320)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/4" (C-3126)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/8" (C-3123)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 1/2" (C-3124)
- ENCORE PACKAGING Poly Cord Buckles 12 Phosphate Wire, 1000PK (P12WB2-PH)
- Teknika Strapping Systems Strapping