Shop All Strapping Equipment
Teknika Strapping Systems
PET/PP Strapping Tensioner, Windlass Up to 3/4"
Mfr # P-330
Zoro # G6619883
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polypropylene Strapping
- Overall Length 8
- Material Steel
- Color Blue
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # P-330
- Zoro # G6619883
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
Overall Length | 8 |
Size | 3/4" |
Width | 3/4" |
Overall Width | 4 |
Overall Height | 16 |
Details
For Use With | Polypropylene Strapping |
Material | Steel |
Color | Blue |
Weight | 5 |
Description
Economical tensioner for PP and PET strapping
Strap width: up to 3/4-inches strapping
Strap width: up to 3/4-inches strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Highlighters, w/Pocket Clip, Chisel Point, Nontoxic, 12/BX, Asst. 12PK (BICBL11AST)
- SHARPIE Oil Based Paint Marker, 2 PK (34968PP)
- AT-A-GLANCE At A Glance AAG7003505 2.5 x 4.5 in. Weekly Pocket Planner; Simulated Leather - Black (AAG7003505)
- DECKER TAPE PRODUCTS Label, DL9090, CAUTION SENSITIVE ELECTRONIC DEVICES, 2" X 2" (DL9090)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Sealer, 5/8" (MUL-330)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, Hvy Duty, 3/8" to 3/4" (H-230)
- TEKNIKA STRAPPING SYSTEMS Steel Strapping, Windlass Tensioner, 2" (S-300)
- TEKNIKA STRAPPING SYSTEMS Battery Strapping Sealer, Polyster and PP, up to 1" (TEK-25)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/4" (C-3126)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1300)
- Teknika Strapping Systems Strapping