Shop All Paper Cutters
Teknika Strapping Systems
Horizontal Paper Cutter, 24"
Mfr # PD 100
Zoro # G6735584
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Kraft Paper
- Overall Width 3
- Overall Height 27
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teknika Strapping Systems
- MFR # PD 100
- Zoro # G6735584
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Dimensions
Overall Width | 3 |
Overall Height | 27 |
Overall Length | 10 |
Details
Material | Steel |
For Use With | Kraft Paper |
Weight | 6 |
Description
IDL Packaging PD 100 Horizontal Paper Cutter for Kraft and Butcher Paper Can be mounted on the wall For roll diameter up to 9" and 24" working width Simple but thoughtful design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREE Tree Remo Remo Universal Indicator (Remo)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (5CNN3)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 24 oz. (TP 24/MS)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- DAHLE Prem Guillotine Paper Cutter, 14-1/8" (561)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Premium Trimmer and Stand, 51-1/8 in. L (448S)
- Teknika Strapping Systems Paper Cutters