Shop All Strapping Cutters
Teknika Strapping Systems
HD Strapping Cutter with Block Blade, Up to 2”x.050”
Mfr # H-410
Zoro # G6619402
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.4
- Strapping Guage .050"
- Overall Width 2.75
- Features Plastic Grips
- Thickness .050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # H-410
- Zoro # G6619402
- Country of Origin Taiwan, Province of China
- Category Strapping Cutters
Dimensions
Overall Length | 6.4 |
Overall Width | 2.75 |
Width | 2" |
Size | 2" |
Length | 18.5" |
Overall Height | 25.75 |
Details
Strapping Guage | .050" |
Features | Plastic Grips |
Thickness | .050" |
Weight | 7 |
Cutter TYpe | Block Blade |
Material | Drop Forged Steel |
Handle Type | Plastic Grip |
For Use With | Steel Strapping |
Description
Best in class heavy duty cutter for strapping up to 2" (50 mm) width
Reversible blades double cutter life
Long handles and rubber grips provides less effort for cutting steel strapping
All steel construction significantly prolongs life of the tool
Reversible blades double cutter life
Long handles and rubber grips provides less effort for cutting steel strapping
All steel construction significantly prolongs life of the tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Mini Correction Tape, PK10 (68722)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 24 in L x 11 in W x 10 in H (MAR 11-24)
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Safety Lock, 3/8”-1 1/4"x.035” (H-268)
- TEKNIKA STRAPPING SYSTEMS HD Cutter for Strapping 3/8" To 1-1/4" (TC-201)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Grips, 3/8”- 3/4"x.035” (H-201)
- ZORO SELECT Strapping Cutter, Regular Duty, L 9 In (3CTX3)
- GLOBAL INDUSTRIAL Cutter For 3/8, 1-1/4W Steel Strapping, Black/Red (412412)
- BSC PREFERRED Industrial Steel Strapping Shears (H-41)
- VESTIL Poly Tension/Cutter Tool, 3/8-3/4 Wide (PKG-PTC)
- Teknika Strapping Systems Strapping