Shop All Edge and Corner Protectors
Teknika Strapping Systems
Edge Protector and Corner Board Cutter, Weight: 20
Mfr # AC-110
Zoro # G6611928
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 20
- Size 4"x 4"
- Color Black
- Features Replaceent Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # AC-110
- Zoro # G6611928
- Country of Origin Taiwan, Province of China
- Category Edge and Corner Protectors
Dimensions
Size | 4"x 4" |
Details
Material | Steel |
Weight | 20 |
Color | Black |
Features | Replaceent Cutter |
For Use With | Edge Board and Corner Board |
Description
AC-110 Portable Cutter for V-Board Cardboard Edge Protectors up 4" x 4" x 0.4" Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- ADAMS MFG Adams® Sales Order Book, 2-Part, Carbonless, 4-3/16" x 7-3/16", 50 Sets/Pad (DC4705)
- LEXMARK Toner Cartridge, 45000 Page-Yield, Black, Max. Page Yield: 25, 000 (52D1H0L)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- TEKNIKA STRAPPING SYSTEMS Edge Protector and Corner Board Cutter (TE-110)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- VESTIL Plastic Edge Guards, 5.5 X 4, PK100 (EDGE-P5)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 24", White, 120/Case (EP3324120BX)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK48 (56JM22)
- Teknika Strapping Systems Edge and Corner Protectors