Shop All Strapping Equipment
Teknika Strapping Systems
Battery Strapping Sealer, Polyster and PP, up to 1"
Mfr # TEK-25
Zoro # G6612217
product price: $2,213.99
/ea
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic Strapping
- Overall Height 20
- Features Tek-25
- Size up to 1 1/4"
- Joint Type Friction Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # TEK-25
- Zoro # G6612217
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
Overall Height | 20 |
Size | up to 1 1/4" |
Overall Length | 16 |
Overall Width | 14 |
Width | up to 1 1 /4" |
Details
For Use With | Plastic Strapping |
Features | Tek-25 |
Joint Type | Friction Weld |
Weight | 15 |
Charging Time | 30 minutes |
Includes | Battery Sealer, Charger, Battery, |
Material | Plastic, Metal |
Thickness | .060" |
Joint Efficiency | 0.85 |
Voltage | 18 V |
Color | black |
Description
Teknika TEK-25 Friction weld sealer for polyester & polypropylene strapping
Brushless single motor design improves durability and joint efficiency up to 85% (± 5%).
- Maximum use with 1” (25mm) wide and up to .060” (1.53mm) thick strapping.
- High end reliability through with a Bosch 18V Li-Ion 4.0Ah Battery allowing for 600 sealing cycles.
- Replaces the use of a traditional sealer and sealing method requiring a metal seal.
- Recommended use with the MUL-370 PET Tensioner or MUL-320 PET Tensioner.
Brushless single motor design improves durability and joint efficiency up to 85% (± 5%).
- Maximum use with 1” (25mm) wide and up to .060” (1.53mm) thick strapping.
- High end reliability through with a Bosch 18V Li-Ion 4.0Ah Battery allowing for 600 sealing cycles.
- Replaces the use of a traditional sealer and sealing method requiring a metal seal.
- Recommended use with the MUL-370 PET Tensioner or MUL-320 PET Tensioner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- SOLAR GROUP Solar Group 0143362 Heavy Duty Medium Premium Mail Box - 11 x 8.75 x 22.875 in. - Black (143362)
- ZORO SELECT Bulldog Clip, 1 1/4in W, Asrt, PK12 (2WFW2)
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 48", Kraft, 5/Bundle (56EC42)
- TEKNIKA STRAPPING SYSTEMS Heavy Duty Steel Strap Cutter, 2"x1/2" (H-305)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Pusher Tensioner, 3/8"to3/4" (S-246)
- TEKNIKA STRAPPING SYSTEMS Strapping Composite Cord, 1", 1640ft (TSS.CC1.1730)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Tensioner, 5/8" to 1-1/4" (S-298)
- TEKNIKA STRAPPING SYSTEMS 3/4" Steel Strapping Tool Set, HD Tensioner/Sealer (MUL-420, MUL-430)
- TEKNIKA STRAPPING SYSTEMS PET/PP Strapping Tensioner, Windlass Up to 3/4" (P-330)
- FRANK WINNE & SONS Tarp Strap, 21", PK50 (79195)
- Teknika Strapping Systems Strapping